Shop All Depressed Center Wheels
Pearl
Redline Max A.O. DC Grinding Wheel 9 x 1/4 x 5/8-11 A/WA24R T-27
Mfr # DCRED90H
Zoro # G411898637
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Dry
- Abrasive Wheel Diameter 9"
- Thickness 1/4"
- Arbor Hole Size 5/8"-11
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # DCRED90H
- Zoro # G411898637
- UPC # 66233314390
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9" |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Wheel Type | Dry |
Thickness | 1/4" |
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys |
Abrasive Grit | 24 |
Max. RPM | 6,650 Max |
Color | Red |
Application | Grinding, Weld Dressing, and Deburring |
Description
The Redline uses Pearl's exclusive MAX A.O. abrasive grain, MAX A.O. was engineered to offer aluminum oxide users a higher performance alternative at a competitive price point. The Redline MAX A.O. abrasive grain properties and premium resin bond technology truly sets it apart from the competition by maximizing the performance available with an aluminum oxide product. The Redline is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel.-Innovative MAX-A.O. abrasive is 33% more efficient than standard aluminum oxide-Grinds cooler with less vibration-Also available as a pipeline style combination cutting and light grinding wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Burr Brush, .005, HC Steel, 3/8" dia. (06260)
- NORTON CO 9" x 11" ProSand Sanding Sheet 150-Grit, PK 20 (02638)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25 (66261138635)
- MIRKA Foam Finesse Polish Pad, 8"x1.25", Black (MPADBF-8)
- PEARL Premium AO DC Grinding Wheel 7 x 1/4 x 5/8-11 A24S T-27 (DC7020H)
- PEARL Redline Max A.O. DC Grinding Wheel 4-1/2 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED45PH)
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED50H)
- PEARL Premium DC Grinding Wheel For Aluminum 5 x 1/4 x 7/8 AL24M T-27 (DA5010)
- PEARL Premium DC Grinding Wheel For Aluminum 4 x 1/4 x 5/8 AL24M T-27 (DA4030)
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED50PH)
- PFERD 5" x 1/8 Grinding Wheel, 7/8" A.H. - ZIRKON SG CAST+STEEL - Type 27 (63252)
- Pearl Depressed Center Wheels