Shop All Flap Discs
Pearl
Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT60 T-27
Mfr # MAX4560CB
Zoro # G411898620
product price: $10.40
/ea
Sold in multiples of 10 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials
- Grit 60
- Diameter 4 1/2"
- Mounting Hole Size 7/8
- Max. RPM 13,300 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX4560CB
- Zoro # G411898620
- UPC # 66233390403
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8 |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials |
Grit | 60 |
Max. RPM | 13,300 Max |
Application | Polishing, Sanding, Grinding, Finishing |
Description
The Redline CBT MAXIDISC uses a non-fused ceramic abrasive that is extremely strong, aggressive and self-sharpening. CBT delivers an unmatched working life and very aggressive stock removal. The Redline CBT is an ultra high-performance solution for professional users who demand the very best.-Faster stock removal than aluminum oxide or zirconia abrasives-Extremely strong CBT abrasive out lasts aluminum oxide or zirconia abrasives-Self-sharpening for high performance grinding throughout the life of the wheel-Exceptional performance on stainless steel and other high tensile alloys-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, AO, Brown (66253160350)
- SHARK INDUSTRIES Cup Brush 3" With Hex Mandrel .016 Brass Coated Wire (14033)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67217)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 180G (11174)
- PEARL Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT60 T-27 (MAX4560CBH)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MX4540ZT)
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z40 T-29 (MAX4540Z9E)
- PEARL Silver Line AO Maxidisc Flap Disc 4-1/2 x 7/8 A40 T-27 (MX4540T)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z36 T-27 (MAX4536Z)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z-120 T-27 (MX4120ZT)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50844)
- Pearl Flap Discs