Shop All Flap Discs
Pearl
Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27
Mfr # MAX4540CB
Zoro # G511898445
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials
- Grit 40
- Mounting Hole Size 7/8
- Diameter 4 1/2"
- Max. RPM 13,300 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX4540CB
- Zoro # G511898445
- UPC # 66233390401
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 |
Diameter | 4 1/2" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials |
Grit | 40 |
Max. RPM | 13,300 Max |
Application | Polishing, Sanding, Grinding, Finishing |
Description
The Redline CBT MAXIDISC uses a non-fused ceramic abrasive that is extremely strong, aggressive and self-sharpening. CBT delivers an unmatched working life and very aggressive stock removal. The Redline CBT is an ultra high-performance solution for professional users who demand the very best.-Faster stock removal than aluminum oxide or zirconia abrasives-Extremely strong CBT abrasive out lasts aluminum oxide or zirconia abrasives-Self-sharpening for high performance grinding throughout the life of the wheel-Exceptional performance on stainless steel and other high tensile alloys-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 7" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100175514)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TR (59362)
- CGW ABRASIVES Flap Whl, 2x1x1/4, V Fine, 180G (36210)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41103)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MX4540ZT)
- PEARL EXV Zirconia Maxidisc Flap Disc 4 1/2 x 7/8 Z40 T-27 (MAX4540ZE)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 5/8-11 Z40 T-29 (MAX4540ZGQ)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z-120 T-27 (MX4120ZT)
- PEARL Greenback ZC Maxidisc Trimmable Flap Disc 6 x 7/8 Z120 T-29 (MAX60120ZG)
- PEARL Silver Line AO Maxidisc Flap Disc 4-1/2 x 7/8 A40 T-27 (MX4540T)
- VIRGINIA ABRASIVES 427-47060Z 4.5 x 0.87 60 Grit Zirconia Flap Disc (611804)
- Pearl Flap Discs