Shop All Quick Change Discs
Pearl
Redline CBT Maxidisc 4-1/2 x 7/8 CBT80 T-29
Mfr # MAX4580CB9
Zoro # G311898560
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX4580CB9
- Zoro # G311898560
- UPC # 662333904235
- Country of Origin Turkey
- Category Quick Change Discs
Description
The Redline CBT MAXIDISC uses a non-fused ceramic abrasive that is extremely strong, aggressive and self-sharpening. CBT delivers an unmatched working life and very aggressive stock removal. The Redline CBT is an ultra high-performance solution for professional users who demand the very best._x000D_- Faster stock removal than aluminum oxide or zirconia abrasives _x000D_- Extremely strong CBTTM abrasive out lasts aluminum oxide or zirconia abrasives _x000D_- Self-sharpening for high performance grinding throughout the life of the wheel _x000D_- Exceptional performance on stainless steel and other high tensile alloys _x000D_- Contaminate free _x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 60Z (50948)
- VSM Abrasive Belt, 36 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284330)
- MERIT Quick Change Sand Disc, 2In, 120G, TR, PK100 (69957399712)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 4-1/8inW (47311)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- NORTON ABRASIVES Quick-Change Disc, Aluminum Oxide, 2" dia (66254497070)
- ARC ABRASIVES Sanding Disc, 2 In, 60G, PK100 (71-36205K)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 50 Grit, TS (66261126558)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7100007032)
- Pearl Quick Change Discs