Shop All Quick Change Discs
Pearl
Redline CBT Maxidisc 4-1/2 x 7/8 CBT40 T-29
Mfr # MAX4540CB9
Zoro # G211898639
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 40
- Max RPM 13,300 Max
- Backing Material Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials
- Diameter 4 1/2"
- Mounting Hole Size 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX4540CB9
- Zoro # G211898639
- UPC # 6623333904198
- Country of Origin Turkey
- Category Quick Change Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8 |
Details
Grit | 40 |
Max RPM | 13,300 Max |
Backing Material | Ferrous Metals, Iron, Steel, Stainless Steel, Hard Materials |
Application | Polishing, Sanding, Grinding, Finishing, and more |
Description
The Redline CBT MAXIDISC uses a non-fused ceramic abrasive that is extremely strong, aggressive and self-sharpening. CBT delivers an unmatched working life and very aggressive stock removal. The Redline CBT is an ultra high-performance solution for professional users who demand the very best.-Faster stock removal than aluminum oxide or zirconia abrasives-Extremely strong CBT abrasive out lasts aluminum oxide or zirconia abrasives -Self-sharpening for high performance grinding throughout the life of the wheel-Exceptional performance on stainless steel and other high tensile alloys-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Sanding Stick with 2 Replacement #80 Grit Belts, Spring Tensioned, 6pk (55721)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P10, PK50 (40-364-100)
- NORTON ABRASIVES Vitrified Mounted Pt Kit, Ceramic, 80G (69083147810)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 40G, TR, PK100 (66261121020)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- CGW ABRASIVES Strip Whl, 3x.5, Black, EZ Strip, Roll on (59063)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25 (66261138635)
- ARC ABRASIVES Blending Disc, 2in, 24 Grit, TS, PK100 (71-31449K)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 80G, TS, PK25 (66261162333)
- Pearl Quick Change Discs