Shop All Quick Change Discs
Pearl
Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT80 T-29
Mfr # MAX458CB9H
Zoro # G811898480
product price: $10.55
/ea
Sold in multiples of 10 for $105.50
$105.50
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
- Brand Pearl
- MFR # MAX458CB9H
- Zoro # G811898480
- UPC # 662333904242
- Country of Origin Turkey
- Category Quick Change Discs
Description
The Redline CBT MAXIDISC uses a non-fused ceramic abrasive that is extremely strong, aggressive and self-sharpening. CBT delivers an unmatched working life and very aggressive stock removal. The Redline CBT is an ultra high-performance solution for professional users who demand the very best.- Faster stock removal than aluminum oxide or zirconia abrasives- Extremely strong CBT abrasive out lasts aluminum oxide or zirconia abrasives - Self-sharpening for high performance grinding throughout the life of the wheel- Exceptional performance on stainless steel and other high tensile alloys- Contaminate free
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
- PFERD 8" Crimped Wire Wheel - Wide Face - .014 CS Wire, 2" Keyed A.H. (81248)
- WEILER Wolverine 4" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (36236)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96098)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099275)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- 3M CUBITRON Quick Change Disc, Orange, 80 Grit, PK50 (7010308581)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046220)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175508)
- Pearl Quick Change Discs