Shop All Quick Change Discs
Pearl
Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT80 T-27
Mfr # MAX4580CBH
Zoro # G411898477
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
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
- Brand Pearl
- MFR # MAX4580CBH
- Zoro # G411898477
- UPC # 662333904068
- Country of Origin Turkey
- Category Quick Change Discs
Description
The Redline CBT MAXIDISC uses a non-fused ceramic abrasive that is extremely strong, aggressive and self-sharpening. CBT delivers an unmatched working life and very aggressive stock removal. The Redline CBT is an ultra high-performance solution for professional users who demand the very best.- Faster stock removal than aluminum oxide or zirconia abrasives- Extremely strong CBT abrasive out lasts aluminum oxide or zirconia abrasives - Self-sharpening for high performance grinding throughout the life of the wheel- Exceptional performance on stainless steel and other high tensile alloys- Contaminate free
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
- NORTON CO PSA Sanding Disc, Fine Grade, 220Grit, PK25 (63642506178)
- MERIT Quick Change Disc, 3In, 36 Grit, TP, PK50 (69957399786)
- DYNABRADE Belt, 80G, 1/2"X18" (91118)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 50 Grit (30572)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- ARC ABRASIVES Quick Change Disc, AlO, 4in, VF, TR (59383)
- DYNABRADE EyeletSandStar, 2"dia., AO, 80G (93551)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100 (69957399768)
- NORTON ABRASIVES 2 IN. GEMINI QUICK-CHANGE CLOTH DISC TYPE III 36 GRIT R228 AO, 100PK (66261121019)
- Pearl Quick Change Discs