Shop All Straight Grinding Wheels
Pearl
Premium Surface Prep Wheel 4-1/2 x 5/8-11 AO Maroon, Fine Grit
Mfr # NW45MFH
Zoro # G911898595
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
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
- Brand Pearl
- MFR # NW45MFH
- Zoro # G911898595
- UPC # 662333179367
- Country of Origin Taiwan, Province of China
- Category Straight Grinding Wheels
Description
Premium Surface Preparation Wheels feature a high quality non-woven abrasive material that is non-loading and will not gouge, mark, or scratch base materials. Excellent for surface preparation applications, these wheels will gently remove rust, weld discoloration, and clean debris from surfaces. Premium Surface Preparation Wheels are available in aluminum oxide Maroon or silicon carbide Grey abrasive varieties._x000D_- Gentle and easy to work with abrasive easily cleans surfaces and removes surface rust _x000D_- Tight fiber web impregnated with high quality abrasives _x000D_- Will not gouge, mark, or scratch surfaces _x000D_
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
- ALC Aluminum Oxide, Fine, 50 lb. (40100)
- FLEX-HONE TOOL GBD81224 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 240 Grit, Silicon Carbide (SC) (GBD81224)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104506)
- MERIT Quick Change Disc, 3In, 60 Grit, TR, PK50 (69957399721)
- PEARL Premium Surface Prep Wheel 7 x 7/8 AO Maroon, Fine Grit (NW7MF)
- PEARL Premium Surface Prep Wheel 4-1/2 x 7/8 AO Maroon, Fine Grit (NW45MF)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61744)
- BALDOR-RELIANCE 8" 36 Grit Grinding Wheel (B80)
- NORTON ABRASIVES Cut-Off Wheel, 14 in. Dia, AO, 24 G, Black (66253179191)
- STENS Blade Grinding Wheel 750-045 For 8" X 1" X 5/8" 46 Grit Ruby (750-045)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1-1/4, AO, 80G, PK5 (66252939662)
- Pearl Straight Grinding Wheels