Shop All Straight Grinding Wheels
Pearl
Premium SC Bench Grinding Wheel 6 x 1 x 1 C120
Mfr # BG610120
Zoro # G911898410
$33.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Tungsten Carbide-Tipped Tools, Ferrous and Non-Ferrous Metals
- Grit 120
- Abrasive Wheel Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # BG610120
- Zoro # G911898410
- UPC # 662333000647
- Country of Origin China
- Category Straight Grinding Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 6" |
Details
Thickness | 1" |
Abrasive Material | Tungsten Carbide-Tipped Tools, Ferrous and Non-Ferrous Metals |
Grit | 120 |
Abrasive Wheel Type | Dry |
Color | Green |
Max RPM | 4,140 Max |
Application | Grinding, Deburring, Shaping, Sharpening,and more |
Description
Premium SC bench grinding wheels use top quality green silicon carbide to grind extra hard metals such as tungsten carbide tipped tools. For use with bench mounted or free-standing machines, each wheel is balanced, and ring tested for quality assurance. -Top quality green silicon carbide for grinding hard materials-Each wheel is balanced, and ring tested for quality assurance-Includes bushing set for use with different machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Alpha Green Cut Off Wheel 3 X .040 X 1/4 T1 Alpha Green (860010)
- TANIS BRUSH Hand Tube Brush, .003, HC Steel, 1/8" dia. (05000)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-119)
- NORTON ABRASIVES Abrsive Roll, 2"Wx150ft.L, 50G, Alumnm Oxde (66261127732)
- PEARL Premium Surface Prep Wheel 4-1/2 x 7/8 AO Maroon, Fine Grit (NW45MF)
- PEARL Premium Surface Prep Wheel 4-1/2 x 5/8-11 AO Maroon, Fine Grit (NW45MFH)
- PEARL Premium Surface Prep Wheel 7 x 7/8 AO Maroon, Fine Grit (NW7MF)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Silicon Carbide (28104)
- SAINT-GOBAIN ABRASIVES GRINDING WHEEL 1/8X4.5 in. (70184609142)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Wht (66253364090)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 60 Grit Aluminum Oxide (28007)
- Pearl Straight Grinding Wheels