Shop All Depressed Center Wheels
Pearl
Premium DC Grinding Wheel For Aluminum 5 x 1/4 x 7/8 AL24M T-27
Mfr # DA5010
Zoro # G811898497
product price: $4.59
/ea
Sold in multiples of 25 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5"
- Thickness 1/4"
- Arbor Hole Size 7/8"
- Abrasive Material Aluminum, Soft Non-Ferrous Metals, Copper, Brass, Bronze
- Max. RPM 13,300 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # DA5010
- Zoro # G811898497
- UPC # 66233300342
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Details
Thickness | 1/4" |
Abrasive Material | Aluminum, Soft Non-Ferrous Metals, Copper, Brass, Bronze |
Max. RPM | 13,300 Max |
Application | Grinding, Weld Dressing, and Deburring |
Description
The Premium Aluminum depressed center grinding wheel was design for aluminum and other soft, non-ferrous metals. Using a premium abrasive grain with an exclusive non-loading formulation, the Premium Aluminum wheel quickly removes material without loading for a long working life. This grinding wheel outlasts traditional grinding wheels on aluminum and other soft non-ferrous metals, making it a very cost effective solution.-Engineered solution for aluminum and other soft, non-ferrous metals-Fast stock removal and extended life-Non-loading abrasive bond does not load like traditional abrasives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Steel Fill, 5/8"-11 UNC Nut (36295)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400Grit, PK50 (77696007765)
- CLESCO SS-024032-036A Spiral Coated Abrasive Sanding Sleeve (SS-024032-036A)
- EAZYPOWER Coarse Wire Wheel Brush, 2.5", 1/4" Shank (87105)
- PEARL Premium DC Grinding Wheel For Aluminum 4 x 1/4 x 5/8 AL24M T-27 (DA4030)
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED50H)
- PEARL Premium DC Grinding Wheel For Aluminum 7 x 1/4 x 5/8-11 AL24M T-27 (DA7020H)
- PEARL Redline Max A.O. DC Grinding Wheel 4-1/2 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED45PH)
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED50PH)
- PEARL Redline Max A.O. Depressed Center Grinding Wheel 4-1/2 x 1/4 x 7/8 A/WA24R T-27 (DCRED45)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61104)
- Pearl Depressed Center Wheels