Shop All Quick Change Discs
Pearl
Premium AO Maxidisc 4-1/2 x 7/8 A80 T-27
Mfr # MAX4580
Zoro # G311898621
product price: $6.65
/ea
Sold in multiples of 10 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Type Dry
- Max RPM 13,300 Max
- Backing Material Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
- Diameter 4 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX4580
- Zoro # G311898621
- UPC # 66233300893
- Country of Origin Turkey
- Category Quick Change Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8" |
Details
Grit | 80 |
Abrasive Type | Dry |
Max RPM | 13,300 Max |
Backing Material | Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals |
Color | Brown |
Application | Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing, and more |
Description
The Premium MAXIDISC uses premium aluminum oxide abrasive grain to step up cutting speed and wheel life for professional grade performance. The Premium uses a flexible backer to better follow curved or uneven surfaces with better finishing characteristics.-Premium aluminum oxide abrasive grain cuts faster and lasts longer-Flexible backer follows curved or uneven surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Sanding Power 5In 60 Grit (27254)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 5"x5/8-11" (15I501)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 46 Grit (61740)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK50 (66261126339)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- MERIT Quick Change Disc, 3In, Very Fine (66254441300)
- ARC ABRASIVES Quick Change Disc, 4in, 36 Grit, TR, PK25 (71-31674K)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313111)
- THE MAIN RESOURCE Green Zirconia Disc, 2", 36 Grit, 50/Box (MI306-50)
- Pearl Quick Change Discs