Shop All Quick Change Discs
Pearl
Premium AO Maxidisc 4-1/2 x 7/8 A40 T-27
Mfr # MAX4540
Zoro # G311898409
product price: $6.65
/ea
Sold in multiples of 10 for $66.50
$66.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 40
- Abrasive Type Dry
- Max RPM 13,300 Max
- Backing Material Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
- Diameter 4 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX4540
- Zoro # G311898409
- UPC # 66233300885
- Country of Origin Turkey
- Category Quick Change Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8" |
Details
Grit | 40 |
Abrasive Type | Dry |
Max RPM | 13,300 Max |
Backing Material | Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals |
Application | Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing, and more |
Color | Brown |
Description
The Premium MAXIDISC uses premium aluminum oxide abrasive grain to step up cutting speed and wheel life for professional grade performance. The Premium uses a flexible backer to better follow curved or uneven surfaces with better finishing characteristics.-Premium aluminum oxide abrasive grain cuts faster and lasts longer-Flexible backer follows curved or uneven surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Unified Wheel, 1in dia.x1inWx3/16in, PK50 (66261014883)
- REED DEBURR IPS 1/2, 3/4, 1 04650 (DEB1IPS)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, SC, 80G, Green (66252837193)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Ceramic, XK870X (286225)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046250)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046110)
- 3M 3M„¢ Scotch-Brite„¢ High Strength Disc 6" x 1/2" Aluminum Oxide A VFN (7100096111)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7100007032)
- Pearl Quick Change Discs