Shop All Quick Change Discs
Pearl
Premium AO Maxidisc 4-1/2 x 7/8 A100 T-27
Mfr # MAX45100
Zoro # G811898442
product price: $6.65
/ea
Sold in multiples of 10 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Type Dry
- Max RPM 13,300 Max
- Backing Material Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals
- Diameter 4 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX45100
- Zoro # G811898442
- UPC # 66233300880
- Country of Origin Turkey
- Category Quick Change Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8" |
Details
Grit | 100 |
Abrasive Type | Dry |
Max RPM | 13,300 Max |
Backing Material | Ferrous Metals, Iron, Steel, Aluminum, Non-Ferrous Metals |
Application | Polishing, Sanding, Grinding, Weld Blending, Deburring, Finishing, and more |
Color | Brown |
Description
The Premium MAXIDISC uses premium aluminum oxide abrasive grain to step up cutting speed and wheel life for professional grade performance. The Premium uses a flexible backer to better follow curved or uneven surfaces with better finishing characteristics.-Premium aluminum oxide abrasive grain cuts faster and lasts longer-Flexible backer follows curved or uneven surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802WK)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x3/4"x1" 80g Fine (12E329)
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 8-12)
- SGSPRO Carbide Bur Set, Double Cut, 40 pcs., 1/4in (18264)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- 3M Quick Change Disc, AlO, 3in, 60G, TSM, PK200 (7000119017)
- 3M Clean Sanding Disc, 6", PK200 (30761)
- 3M CUBITRON Quick Change Disc, 2 in. (7000118431)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046111)
- Pearl Quick Change Discs