Shop All Depressed Center Wheels
Pearl
Premium AO DC Grinding Wheel 7 x 1/4 x 5/8-11 A24S T-27
Mfr # DC7020H
Zoro # G011898471
product price: $5.65
/ea
Sold in multiples of 10 for $56.50
$56.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Dry
- Abrasive Wheel Diameter 7"
- Thickness 1/4"
- Arbor Hole Size 5/8"-11
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # DC7020H
- Zoro # G011898471
- UPC # 66233303884
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Wheel Type | Dry |
Thickness | 1/4" |
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Abrasive Grit | 24 |
Max. RPM | 8,500 Max |
Application | Grinding, Weld Dressing, and Deburring |
Description
Premium series depressed center grinding wheels use premium abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance. The Premium is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel.-Premium aluminum oxide abrasive grain cuts faster and lasts longer-High quality resin bond balances cutting speed and tool life-Also available as a pipeline style combination cutting and light grinding wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (61038)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22602)
- PFERD DepressedGrindWhl, 5/8"-11CN, ThreadHle (61220)
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- PEARL Premium DC Grinding Wheel For Aluminum 4 x 1/4 x 5/8 AL24M T-27 (DA4030)
- PEARL Redline Max A.O. DC Grinding Wheel 4 x 1/4 x 5/8 A/WA24R T-27 (DCRED40)
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED50H)
- PEARL Redline Max A.O. DC Grinding Wheel 4-1/2 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED45PH)
- PEARL Redline Max A.O. DC Grinding Wheel 7 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED70H)
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED50PH)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Depressed Center Wheel 4-1/2 x 1/8 x 5/8- 11 INT T27 24 Grit Aluminum Oxide (35613)
- Pearl Depressed Center Wheels