Shop All Depressed Center Wheels
Pearl
Premium AO DC Grinding Wheel 4-1/2 x 1/4 x 5/8-11 A24R T-27
Mfr # DC4510H
Zoro # G411898590
Sold in multiples of 10 for $36.00
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Dry
- Abrasive Wheel Diameter 4 1/2"
- Thickness 1/4"
- Arbor Hole Size 5/8"-11
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # DC4510H
- Zoro # G411898590
- UPC # 66233300362
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2" |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Wheel Type | Dry |
Thickness | 1/4" |
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Abrasive Grit | 24 |
Max. RPM | 13,300 Max |
Application | Grinding, Weld Dressing, and Deburring |
Description
Premium series depressed center grinding wheels use premium abrasive grain and bond materials to step up cutting speed and wheel life for professional grade performance. The Premium is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel.-Premium aluminum oxide abrasive grain cuts faster and lasts longer-High quality resin bond balances cutting speed and tool life -Also available as a pipeline style combination cutting and light grinding wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 1"W x 150 ft. L, 600G, Cloth (66261126266)
- ARC ABRASIVES Cross Pad, 1inL x 3/8in W, AO80 Grit, Brown (27740AE)
- 3M PSA Sanding Disc, Cloth, 5in, P120G, PK250 (60440202392)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 24 Grit, TS (66261126556)
- PEARL Redline Max A.O. DC Grinding Wheel 9 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED90H)
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED50PH)
- PEARL Premium DC Grinding Wheel For Aluminum 4 x 1/4 x 5/8 AL24M T-27 (DA4030)
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED50H)
- PEARL Redline Max A.O. DC Grinding Wheel 4 x 1/4 x 5/8 A/WA24R T-27 (DCRED40)
- PEARL Premium AO DC Grinding Wheel 7 x 1/4 x 5/8-11 A24S T-27 (DC7020H)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370796)
- Pearl Depressed Center Wheels