Shop All Gurneys & Stretcher Accessories
Pearl
Polypropylene Webbing, 2 In Wide, 10 Yds, Yellow (3Pk)
Mfr # M2020-314-2-10
Zoro # G2873499
product price: $24.79
/pk 3, $8.26/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sewing/Quilting
- Length 4.75 in
- Width 4.75 in
- Height 2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M2020-314-2-10
- Zoro # G2873499
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4.75 in |
Width | 4.75 in |
Height | 2 in |
Details
Item | Polypropylene Webbing,2" Wide,PK3 |
For Use With | Sewing/Quilting |
Color | Yellow |
Weight | .62 lbs |
Material | Polypropylene |
Features | Durable |
Application | Sewn applications |
Description
Polypropylene Webbing,2 In. Wide,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn Re-pc-aha-ban Direct-connect EKG Cables (RE-PC-AHA-BAN DIRECT-CONNECT EKG CABLES WELCH ALL)
- MEDI-FIRST Butterfly Medium Bandages (60233)
- SIMPSON STRONG-TIE 18 20GA Strap (LSTA18)
- FIRST AID ONLY Metal Detectable Adhesive Bandages, Foam, Blue, 1 x 3, PK25, 25PK (FAE-3110)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- PEARL Polypropylene Webbing, 1 In Wide, 10 Yds, Kelly (7Pk) (M2020-509-1-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Black (4Pk) (M2020-002-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (2020-001-150-10)
- C-MATT Stretcher Pad, 76x3x24in, Foam, Urethane (H10590)
- Pearl Gurneys & Stretcher Accessories