Shop All Gurneys & Stretcher Accessories
Pearl
Polypropylene Webbing, 2 In Wide, 10 Yds, Pacific (3Pk)
Mfr # M2020-604-2-10
Zoro # G2873584
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sewing
- Length 4.75
- Height 2
- Width 4.75
- Depth 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # M2020-604-2-10
- Zoro # G2873584
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4.75 |
Height | 2 |
Width | 4.75 |
Depth | 4.75 |
Details
Item | Polypropylene Webbing,2" Wide,PK3 |
For Use With | Sewing |
Color | Pacific blue |
Weight | 0.68 |
Material | Polypropylene |
Features | Strong & sturdy |
Application | Sewn applications |
Description
Polypropylene Webbing,2 In. Wide,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (54531)
- BODYOGRAPHY BLANC Shampoo, 40ml, Vanilla, Sea Salt, Bourbon and White Tea Ginger, PK 300 (HA-BDW-001)
- GEORGIA-PACIFIC Hand Sanitizer, 1.5 oz., Foam, PK24 (48003)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (2020-001-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- PEARL Polypropylene Webbing, 1 In Wide, 10 Yds, Kelly (7Pk) (M2020-509-1-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Black (4Pk) (M2020-002-150-10)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (21152 OR)
- Pearl Gurneys & Stretcher Accessories