Shop All Gurneys & Stretcher Accessories
Pearl
Polypropylene Webbing, 2 In Wide, 10 Yds, Black (3Pk)
Mfr # M2020-002-2-10
Zoro # G2873429
product price: $23.19
/pk 3, $7.73/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sewing
- Length 4.75
- Height 2
- Width 4.75
- Depth 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M2020-002-2-10
- Zoro # G2873429
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4.75 |
Height | 2 |
Width | 4.75 |
Depth | 4.75 |
Details
Item | Polypropylene Webbing,2" Wide,PK3 |
For Use With | Sewing |
Color | Black |
Weight | 0.68 |
Material | Polypropylene |
Features | Strong & sturdy |
Application | Sewn applications |
Description
Polypropylene Webbing,2 In. Wide,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECRET Deodorant/Antiperspirant, Powder Fresh 0.5 oz, Multi, PK 24 (PGC31384CT)
- WD-40 575OZ Lava Bar (10185)
- QUIKCLOT Emergency Medical Kit, Nylon, Blk, 6-3/8" H (2064-0293)
- BETCO Green Earth Foaming Skin Cleanser Refill, Fresh Meadow, 1,000 mL Refill Bag, 6PK (7812900)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (2020-001-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- PEARL Polypropylene Webbing, 1 In Wide, 10 Yds, Kelly (7Pk) (M2020-509-1-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Black (4Pk) (M2020-002-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (21071 OR)
- Pearl Gurneys & Stretcher Accessories