Shop All Gurneys & Stretcher Accessories
Pearl
Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk)
Mfr # M2020-604-150-10
Zoro # G2873149
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75 in
- For Use With Sewing/Quilting
- Height 1.5 in
- Width 4.75 in
- Color Pacific blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # M2020-604-150-10
- Zoro # G2873149
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4.75 in |
Height | 1.5 in |
Width | 4.75 in |
Details
Item | Polypropylene Webbing,1.5" Wide,PK4 |
For Use With | Sewing/Quilting |
Color | Pacific blue |
Material | Polypropylene |
Weight | .47 lbs |
Features | Durable |
Application | Sewn applications |
Description
Polypropylene Webbing,1.5 In. Wide,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- FIRST AID ONLY FirstAidKit w/House, 1,462pcs, 15x22", WHT (91341)
- RAIN BREEZE RainBreeze FaceBody Bar 075 Oz, 1000PK (2302025)
- AFS Folding Dressing Table (11025)
- PEARL Polypropylene Webbing, 1 In Wide, 10 Yds, Kelly (7Pk) (M2020-509-1-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (2020-001-150-10)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Black (4Pk) (M2020-002-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- DICK MEDICAL SUPPLY Strap, Blue, 5 ft. L x 2-1/2" W x 3" H (21152 BL)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (11172 BK)
- Pearl Gurneys & Stretcher Accessories