Shop All Gurneys & Stretcher Accessories
Pearl
Polypropylene Webbing, 1.5 In Wide, 10 Yds, Navy (4Pk)
Mfr # M2020-620-150-10
Zoro # G2873155
product price: $48.49
/pk 4, $12.12/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.75
- For Use With Sewing
- Height 1.5
- Width 4.75
- Depth 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M2020-620-150-10
- Zoro # G2873155
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4.75 |
Height | 1.5 |
Width | 4.75 |
Depth | 4.75 |
Details
Item | Polypropylene Webbing,1.5" Wide,PK4 |
For Use With | Sewing |
Color | Navy |
Features | Strong & sturdy |
Weight | 0.52 |
Material | Polypropylene |
Application | Sewn applications |
Description
Polypropylene Webbing,1.5 In. Wide,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTER BURN Burn Gel, Tube, 2.000 oz. (0006-5120)
- MEDMATTRESS.COM Stryker 304 Head MedUltra Comfort Foam Replacement Pad - 5" Depth (S304H5)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90969)
- FIRST AID ONLY First Aid Kit Refill, Knuckle Foam Blue Metal Detectable Bandages, 20 Per Box (FAE-3130)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Black (4Pk) (M2020-002-150-10)
- PEARL Polypropylene Webbing, 1 In Wide, 10 Yds, Kelly (7Pk) (M2020-509-1-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (2020-001-150-10)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11162 BK)
- Pearl Gurneys & Stretcher Accessories