Shop All Gurneys & Stretcher Accessories
Pearl
Polypropylene Webbing, 1.5 In Wide, 10 Yds, Bone (4Pk)
Mfr # M2020-104-150-10
Zoro # G2873182
product price: $22.49
/pk 4, $5.62/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sewing
- Length 4.75
- Width 4.75
- Height 1.5
- Depth 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M2020-104-150-10
- Zoro # G2873182
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4.75 |
Width | 4.75 |
Height | 1.5 |
Depth | 4.75 |
Details
Item | Polypropylene Webbing,1.5" Wide,PK4 |
For Use With | Sewing |
Color | Bone |
Features | Strong & sturdy |
Material | Polypropylene |
Weight | 0.52 |
Application | Sewn applications |
Description
Polypropylene Webbing,1.5 In. Wide,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Incontinence Pull-On Pant, 46in to 52in (560-7001-1924)
- SC JOHNSON Skin Conditioning Cream, 12PK (SJNRES100MLCT)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-110)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK200 (22847)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Black (4Pk) (M2020-002-150-10)
- PEARL Polypropylene Webbing, 1 In Wide, 10 Yds, Kelly (7Pk) (M2020-509-1-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (2020-001-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- Pearl Gurneys & Stretcher Accessories