Shop All Gurneys & Stretcher Accessories
Pearl
Polypropylene Webbing, 1 In Wide, 10 Yds, White (7Pk)
Mfr # M2020-001-1-10
Zoro # G2873331
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sewing
- Length 4.75
- Height 1
- Width 4.75
- Depth 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # M2020-001-1-10
- Zoro # G2873331
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4.75 |
Height | 1 |
Width | 4.75 |
Depth | 4.75 |
Details
Item | Polypropylene Webbing,1" Wide,PK7 |
For Use With | Sewing |
Color | White |
Weight | 0.36 |
Material | Polypropylene |
Features | Strong & sturdy |
Application | Sewn applications |
Description
Polypropylene Webbing,1 In. Wide,PK7, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID BleedStop Single 300 Bleeding Wound Trauma First Aid Kit (32716)
- FIRST AID ONLY Ammonia Inhalant, Ampule, 0.33cc, PK10 (9-001)
- TOUGH GUY Sanitary Napkin Bags, 4 gal., Black, PK1000 (H3417RK)
- ECO BY GREEN CULTURE Facial Soap Bar, Clean Scent, 0.71 oz Pack, PK500 (SP-EGC-FL)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Black (4Pk) (M2020-002-150-10)
- PEARL Polypropylene Webbing, 1 In Wide, 10 Yds, Kelly (7Pk) (M2020-509-1-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (2020-001-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- KONG USA WAKA (8W4000000KK)
- Pearl Gurneys & Stretcher Accessories