Shop All Gurneys & Stretcher Accessories
Pearl
Polypropylene Webbing, 1 In Wide, 10 Yds, Kelly (7Pk)
Mfr # M2020-509-1-10
Zoro # G2873295
product price: $25.19
/pk 7, $3.60/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sewing
- Length 4.75
- Height 1
- Width 4.75
- Depth 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M2020-509-1-10
- Zoro # G2873295
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4.75 |
Height | 1 |
Width | 4.75 |
Depth | 4.75 |
Details
Item | Polypropylene Webbing,1" Wide,PK7 |
For Use With | Sewing |
Color | Kelly green |
Material | Polypropylene |
Features | Strong & sturdy |
Weight | 0.36 |
Application | Sewn applications |
Description
Polypropylene Webbing,1 In. Wide,PK7, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye/Skin Irrigation Solution, 3x4 In, PK24 (PSSS077370)
- CLINTON Labeled, Opaque Plastic, Animal Pals, Sundry Jars (T-66)
- ZORO SELECT Cough Drops, Lozenge, 50 x 1, 7.6mg, PK50 (90306)
- LIL DRUG STORE Sinus Relief, 6 CT, Tablet (20-366715-97273-0)
- PEARL Polypropylene Webbing, 1 In Wide, 10 Yds, Black (7Pk) (M2020-002-1-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Black (4Pk) (M2020-002-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (2020-001-150-10)
- DICK MEDICAL SUPPLY Strap, Black, 2 ft. L x 2-1/2" W x 3" H (51021 BK)
- Pearl Gurneys & Stretcher Accessories