Shop All Gurneys & Stretcher Accessories
Pearl
Poly Webbing, 2 In Wide, 10 Yds, Navy (3Pk)
Mfr # M2020-620-2-10
Zoro # G2873541
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sewing
- Length 4.75
- Width 4.75
- Height 2
- Depth 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # M2020-620-2-10
- Zoro # G2873541
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4.75 |
Width | 4.75 |
Height | 2 |
Depth | 4.75 |
Details
Item | Polypropylene Webbing,2" Wide,PK3 |
For Use With | Sewing |
Color | Navy |
Material | Polypropylene |
Features | Includes 1 electrical cord stopper |
Weight | 0.68 |
Application | Sewn applications |
Description
Polypropylene Webbing,2 In. Wide,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Rip-N-Wrap, 3" Elastic Cohesive Wrap (6103)
- PURELL Hand Soap, CLR, 17.4 oz, Floral, PK4 (5014-04)
- FIRST AID ONLY First Aid Kit w/House, 322pcs, 11x9.75", BL (91414)
- AEK Texas Compliant Bleeding Control Kit (EN9450)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- PEARL Polypropylene Webbing, 1 In Wide, 10 Yds, Kelly (7Pk) (M2020-509-1-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Black (4Pk) (M2020-002-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (2020-001-150-10)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (27091 BK)
- Pearl Gurneys & Stretcher Accessories