Shop All Air Grinders
Pearl
Pneumatic Die Grinder
Mfr # PA2012DG
Zoro # G212414937
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # PA2012DG
- Zoro # G212414937
- UPC # 662333792399
- Country of Origin Japan
- Category Air Grinders
Description
The Pneumatic Die Grinder appears to be a versatile and user-friendly tool based on its features. Its small and lightweight design makes it well-suited for operations in confined or difficult-to-reach areas, which is advantageous for tasks requiring precision and maneuverability.Like the Pneumatic Angle Die Grinder, this tool can be employed for a range of applications such as porting, deburring, polishing, and grinding. This versatility allows it to handle different materials and tasks effectively, catering to various industrial needs.The integral safety-lock throttle lever is a notable safety feature that enhances usability. By preventing accidental activation, it helps maintain control during operation, ensuring safety for the user.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ryobi 40-volt Brushless Lithium-ion Battery (40-VOLT BRUSHLESS LITHIUM-ION BATTERY RYOBI)
- KIPP Cam Lever Adjustable Size: 0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011A0X20)
- MILWAUKEE TOOL 2-3/4" 18 TPI High Speed Steel Jig Saw Blade (5 PK) (48-42-0120)
- ERICKSON Spare Part, Turn Wedge Screw (AS832 / AS-8-32)
- DOTCO Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (10LF201-36)
- DYNABRADE 7 Degree Offset Offset Die Grinder .4 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (48337)
- ASTRO PNEUMATIC Right Angle, Straight Die Grinder Set, Angle Head/Standard, 1/4 in NPT Female Air Inlet, 1/4" Collet (1222)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 35,000 rpm, 0.1 HP (51707)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp (50340)
- SUNEX DIE GRINDER PENCIL AIR KIT/SET (SUSX245K)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- Pearl Air Grinders