Shop All Air Grinders
Pearl
Pneumatic Angle Die Grinder
Mfr # PA2025AD
Zoro # G312414936
Free Shipping & Returns
$159.99
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
- Brand Pearl
- MFR # PA2025AD
- Zoro # G312414936
- UPC # 662333792405
- Country of Origin Japan
- Category Air Grinders
Description
The Pneumatic Angle Die Grinder sounds like a versatile tool with its small, lightweight design, making it convenient for operating in tight or hard-to-reach spaces. Its ability to perform various tasks such as porting, deburring, polishing, and grinding highlights its flexibility for different applications.The integral safety-lock throttle lever is a significant safety feature, which adds to its usability by preventing accidental activation. This feature is crucial in maintaining control and ensuring safety during operation, especially in environments where precision and safety are paramount.
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
- MALCO Offset Seamer and Tong, 9-1/2", Cast Steel (S11)
- BOSCH Optical Level, 5-5/8in.L, 400 ft., Exterior (GOL 32)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5740500)
- FEIN Magnetic Stick, 14" L, 1/4" Drive Size (64201002980)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52678)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (52257)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, 0.6 HP (216GLSB-135A-D3T4)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (45NW67)
- INGERSOLL-RAND Air Pencil Grinder (320PGK)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP (54775)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- Pearl Air Grinders