Shop All Diamond Saw Blades
Pearl
P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor
Mfr # DIA04TTS
Zoro # G811868360
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Hand Saw
- Materials Cut Porcelain, Ceramic, Natural Stone
- Arbor Size 5/8", 20mm, 7/8"
- Cutting Type Wet/Dry
- Rim Type Thin Mesh Turbo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # DIA04TTS
- Zoro # G811868360
- UPC # 66233379490
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8", 20mm, 7/8" |
Diameter | 4" |
Details
Primary Material Application | Hand Saw |
Materials Cut | Porcelain, Ceramic, Natural Stone |
Cutting Type | Wet/Dry |
Rim Type | Thin Mesh Turbo |
Description
Pearl's P5 Thin Mesh Turbo is the industry's premier thin turbo blade. Utilizing a special ribbed inner core, the P5 provides excellent stability, preventing flexing and delivering straighter cuts. This core design also improves airflow, which removes debris faster and keeps the blade running cool. The diamond matrix and thin kerf design of the P5 were designed to cut hard and dense materials fast and with minimal chipping. Perfect for Porcelain, ceramic and natural stone materials.-Super-fast cutting with minimal chipping-Ribbed inner core prevents flexing and keeps the blade cooler-Ideal for cutting extra hard ceramics, porcelain and other hard/dense materials-10mm Diamond rim-Wet or dry cutting 10'' is Wet only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, Deep, 13/16 inch (652202 13/16)
- CRESCENT Screwdriver Set Slot 4Pc (CS4PCS)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-3/8-12UNF (402985)
- WESTWARD Mechanics Drill, HSS, 1/8,135 Deg (2UFU9)
- PEARL P4 Porcelain Blade 4 in. 5/8 in.-7/8 in. Arbor (DTL04HPXL)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA04TT)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- PEARL P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 1, 20mm (PEV1412XL)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST1200)
- Pearl Power Saw Blades