Shop All Diamond Saw Blades
Pearl
P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in.
Mfr # DIA07TT
Zoro # G311868495
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Hand Saw
- Materials Cut Porcelain, UCS
- Arbor Size 5/8", DKO, 7/8"
- Cutting Type Wet/Dry
- Rim Type Turbo Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # DIA07TT
- Zoro # G311868495
- UPC # 66233377403
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8", DKO, 7/8" |
Diameter | 7" |
Details
Primary Material Application | Hand Saw |
Materials Cut | Porcelain, UCS |
Cutting Type | Wet/Dry |
Rim Type | Turbo Rim |
Description
Pearl's P4 Thin Turbo Mesh Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Featuring an extra thin kerf and a special turbo mesh rim design, The P4 Turbo-mesh rim virtually eliminates heat caused by friction.-Thin turbo-mesh rim and core for fast cutting and minimal chipping-Ideal for cutting extra hard ceramics, porcelain and other hard/dense materials-Extra long life-10MM Diamond rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/64" Solid Carbide Drill Bit (DMOD17/64)
- HOLEX Try Square, Stock Length: 75X50mm (452600 75X50)
- AIRCAT 1" Two Jaw Pistol Grip Impact Wrench (1890-P)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-18UNC (C65844)
- PEARL P4 Porcelain Blade 4 in. 5/8 in.-7/8 in. Arbor (DTL04HPXL)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 10 in. 5/8 in.-20mm-7/8 in. (DIA10TT)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P5 Thin Mesh Turbo Blade 10 in. 5/8 in.-20mm-7/8 in. Arbor (DIA10TTS)
- OLSON SAW BLADE BAND 93.5X1/4"" 6T (14593)
- Pearl Power Saw Blades