Shop All Diamond Saw Blades
Pearl
P4 Thin Mesh Turbo Porcelain Blade 10 in. 5/8 in.-20mm-7/8 in.
Mfr # DIA10TT
Zoro # G611868478
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application Tile Saw
- Materials Cut Porcelain, UCS
- Arbor Size 5/8", 20mm, 7/8"
- Cutting Type Wet/Dry
- Rim Type Turbo Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # DIA10TT
- Zoro # G611868478
- UPC # 66233377404
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8", 20mm, 7/8" |
Diameter | 10" |
Details
Primary Material Application | Tile Saw |
Materials Cut | Porcelain, UCS |
Cutting Type | Wet/Dry |
Rim Type | Turbo Rim |
Description
Pearl's P4 Thin Turbo Mesh Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Featuring an extra thin kerf and a special turbo mesh rim design, The P4 Turbo-mesh rim virtually eliminates heat caused by friction.-Thin turbo-mesh rim and core for fast cutting and minimal chipping-Ideal for cutting extra hard ceramics, porcelain and other hard/dense materials-Extra long life-10MM Diamond rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP54 Digital Scale Milling Machine Quill Kit - 35-608 (35-608)
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065-TN TiN HSS RHS/RHC 3/32 (C03718)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Spiral (C24284)
- DRILL AMERICA #37 HSS Heavy Duty Split Point Stub Drill Bit (D/AST37)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- PEARL P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 1, 20mm (PEV1412XL)
- PEARL P4 Porcelain Blade 4 in. 5/8 in.-7/8 in. Arbor (DTL04HPXL)
- OLSON SAW BLADE BAND 82X1/8"" 14T (08582)
- Pearl Diamond Saw Blades