Shop All Diamond Saw Blades
Pearl
P4 Segmented Contour Blade 4 x 5/8-11
Mfr # V904MS
Zoro # G911868376
product price: $105.99
/ea
Free Shipping & Returns
$105.99
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
- Brand Pearl
- MFR # V904MS
- Zoro # G911868376
- UPC # 662333761371
- Country of Origin China
- Category Diamond Saw Blades
Description
P4 Segmented Crack Chaser blades cut into surfaces quickly, using aggressive segments with a premium diamond bond. The segmented design also efficiently clears dust and debris from the cut, keeping the blade running cooler. The P4 sinks into cracks and crevices and produces a 1⁄2” wide V-shaped groove with a 70 degree angle. It is very effective for cleaning, routing, and repairing of cracks in concrete and other building materials._x000D_- Premium quality diamond bond for aggressive cutting action and long working life_x000D_- Cleans, routes and repairs cracks in concrete and other building materials_x000D_- Fast cutting segmented design_x000D__x000D_
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
- MONTANA BRAND 10 Piece 4-In-1 Modular Drill & Driver Set (MB-63123)
- MITUTOYO Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1 (611165-541)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31SQ32)
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA04TT)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- PEARL P5 Thin Mesh Turbo Blade 10 in. 5/8 in.-20mm-7/8 in. Arbor (DIA10TTS)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- PEARL P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 1, 20mm (PEV1412XL)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm)DP All-Cut Multipurpose Diamond Blade (AC-14)
- Pearl Power Saw Blades