Shop All Diamond Saw Blades
Pearl
P4 SD Turbo Blade 8 in. 5/8 in.-DKO
Mfr # DIA008SD
Zoro # G711868385
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application Hand Saw
- Materials Cut Natural Stone, Concrete, Block, Brick
- Arbor Size 5/8", DKO
- Cutting Type Wet/Dry
- Rim Type Turbo Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # DIA008SD
- Zoro # G711868385
- UPC # 66233300460
- Country of Origin Japan
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8", DKO |
Diameter | 8" |
Details
Primary Material Application | Hand Saw |
Materials Cut | Natural Stone, Concrete, Block, Brick |
Cutting Type | Wet/Dry |
Rim Type | Turbo Rim |
Description
Pearl's SD Green P4 turbo blade features a waved core design which adds stability to the steel core, reduces friction, removes the debris from the cutting path and cools the blade, thus extending tool life. This durable blade cuts a wide variety of materials quickly and has a long life. The SD series can be used with circular saws, right angle grinders and more. It cuts concrete, reinforced concrete, marble, granite, brick, tile, and ceramics.-High diamond concentration for fast cutting with long life-Waved core adds stability, clears debris and keeps the blade cool-Large 8mm diamond rim-Turbo rim for fast cut and minimal chipping-Designed to be used on a variety of materials-Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless CombInation Kit, 1.5A/hr., 20V Max (DCK280C2)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #45 (41715)
- ZEPHYR Countersink Cage, 5/16" Cutter Dia. (ZT284-B)
- AMERICAN SAFETY TECHNOLOGIES Folding Utility Knife, 65-0203 (65-0203)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P4 Porcelain Blade 4 in. 5/8 in.-7/8 in. Arbor (DTL04HPXL)
- PEARL P2 Pro-V Segmented Blades for Concrete and Masonry 9 x .100 x 5/8, DIA, 7/8 (PV009S)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- DUCTILE IRON 14" X .100 X 1" DUCTILE IRON (DUCT14)
- Pearl Diamond Saw Blades