Shop All Rotary Tool Accessories
Pearl
P4 SD Turbo Blade 12 in. X125X1 Uses Adapter #116322
Mfr # DIA012SD
Zoro # G111376121
Free Shipping & Returns
$384.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hand Saw
- Arbor Hole 1"
- Wheel Dia. 12"
- Material Natural Stone, Concrete, Block, Brick
- Type Wet/Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # DIA012SD
- Zoro # G111376121
- UPC # 66233300473
- Country of Origin Japan
- Category Rotary Tool Accessories
Dimensions
Wheel Dia. | 12" |
Details
Application | Hand Saw |
Arbor Hole | 1" |
Material | Natural Stone, Concrete, Block, Brick |
Type | Wet/Dry |
Style | Turbo Rim |
Description
Pearl's SD Green P4 turbo blade features a waved core design which adds stability to the steel core, reduces friction, removes the debris from the cutting path and cools the blade, thus extending tool life. This durable blade cuts a wide variety of materials quickly and has a long life. The SD series can be used with circular saws, right angle grinders and more. It cuts concrete, reinforced concrete, marble, granite, brick, tile, and ceramics.-High diamond concentration for fast cutting with long life-Waved core adds stability, clears debris and keeps the blade cool-Large 8mm diamond rim-Turbo rim for fast cut and minimal chipping-Designed to be used on a variety of materials-Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Scriber (7150-SC9)
- ALC Siphon Gun, w/Foot Pedal Type Cabinets (11665)
- MAG-MATE Retriever Magnet, Cap 43 1/2Lb, OAL14 In (IMPL2104)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" 12 Point SAE (CMMT47511)
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- BOSCH Saw Blade (MM452)
- DEWALT Hook & Loop Triangle 80 Grit Sandpaper - 12PK (DWASPTRI083)
- EAZYPOWER Rounded Front Cylinder File, 1/2in., 1pcs. (30073)
- DREMEL High Perform Rotary Tool Kit, 4000-2/30" (4000-2/30)
- DEWALT Oscillating Carbide Rasp (DWA4221)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia., AO (87147/B)
- Pearl Rotary Tools & Accessories