Shop All Diamond Saw Blades
Pearl
P4 Sandwich Tuck Point Blade 4-1/2 x .250 x 7/8, 5/8 Double Stack
Mfr # TAK45SW
Zoro # G311868433
product price: $52.75
/ea
$52.75
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
- Brand Pearl
- MFR # TAK45SW
- Zoro # G311868433
- UPC # 66233313584
- Country of Origin China
- Category Diamond Saw Blades
Description
The P4 Sandwich tuck point blade was designed to rapidly remove grout or mortar from masonry joints. The Sandwich blade design combines or ''stacks'' two aggressive cutting segmented blades as opposed to a single wide segment. The result is a faster cutting, cooling running blade with better airflow and superior debris removal._x000D_- Engineered with a stacked segment rim for faster cutting and increased productivity _x000D_- Smoother, easier cutting design is more user friendly than a solid segment _x000D_- Provides better airflow for a cooler running blade _x000D_
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
- DE-STA-CO Latch Clamp, U-Bolt, 2000 Lbs, 2.89 In (341)
- CTA MANUFACTURING Flex Nut Driver - 8Mm (1058)
- PROTO Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Oxide, 30-Piece (J54215)
- JONARD TOOLS Star Key (SSK-80)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA04TT)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- PEARL P5 Thin Mesh Turbo Blade 10 in. 5/8 in.-20mm-7/8 in. Arbor (DIA10TTS)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- OLSON SAW Blade Scroll Asst 18Pc (FR49501)
- Pearl Diamond Saw Blades