Shop All Diamond Saw Blades
Pearl
P4 Porcelain Reactor Blade 10 in., 5/8 in.-1 Arbor
Mfr # ADM10PT
Zoro # G011868405
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Tile Saw
- Materials Cut Porcelain, Ceramic, Natural Stone
- Arbor Size 5/8", 1"
- Cutting Type Wet
- Rim Type Continuous Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # ADM10PT
- Zoro # G011868405
- UPC # 66233377634
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8", 1" |
Diameter | 10" |
Details
Primary Material Application | Tile Saw |
Materials Cut | Porcelain, Ceramic, Natural Stone |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Max. RPM | 6,100 Max |
Description
The Pearl P4 Porcelain Reactor blade was engineered with ADM Advance Diamond Matrix diamond pattern and layering technology, the cutting surface of the P4 has been optimized with uniform distribution of diamond. This technology provides fast cutting action and longer tool life. -ADM pattern diamond and layering technology-Laser-cut core slots keep the blade running cooler-Fast cutting with minimal chipping-Long life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball 3/32 Insert Bit x 1 (125BP0664A)
- LEVEL 5 TOOLS Drywall Skmmng Bld Set, 10", 24", 32", Adptr (5-441)
- PRIME-LINE Plunger, 6 in., Light Duty, Rubber Cup, Red, Wooden Handle Single Pack (MP56750)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2-3/8", PK10 (73334)
- PEARL P5 Thin Mesh Turbo Blade 10 in. 5/8 in.-20mm-7/8 in. Arbor (DIA10TTS)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- PEARL P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 1, 20mm (PEV1412XL)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- Pearl Power Saw Blades