Shop All Diamond Saw Blades
Pearl
P4 Porcelain Blade 10 in. 5/8 in. Arbor
Mfr # DTL10HPXL
Zoro # G511868448
Free Shipping & Returns
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Tile Saw
- Materials Cut Porcelain, Ceramic, Natural Stone
- Arbor Size 5/8"
- Cutting Type Wet
- Rim Type Continuous Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # DTL10HPXL
- Zoro # G511868448
- UPC # 66233311976
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8" |
Diameter | 10" |
Details
Primary Material Application | Tile Saw |
Materials Cut | Porcelain, Ceramic, Natural Stone |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Description
Pearl's P4 Porcelain Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Previously known as the HPXL, this blade has developed a strong following among tile professionals. The P4 has a smooth, fast cutting diamond bond with a long working life.-8mm rim height-Extra long life-With slots for fast, cool and chip-free cut-4'' and 4 1/2'' diameter blades: wet or dry cutting-7'' - 10'' diameter blades: wet cutting only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive T20 Torx Bit Socket, Torx 1/4" Drive (CMMT42662)
- GEDORE Torque Wrench, 7-1/4 in. L, 30 Teeth, Steel (761-10)
- ALLWAY Sander Hand Drywall Soft Grip (UHS)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (CWRR-716)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- PEARL P3 Turbo Blade 6 in. 5/8 in.-DKO-7/8 in. (DIA06GRTE)
- PEARL P4 Porcelain Blade 4 in. 5/8 in.-7/8 in. Arbor (DTL04HPXL)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- FRESH CUT 14" BLADES X .120 WIDE STANDARD STYLE (SKID14)
- Pearl Power Saw Blades