Shop All Diamond Saw Blades
Pearl
P4 Asphalt and Concrete Combo Blade 16 x.125 x 1
Mfr # LW1612CMB
Zoro # G711867548
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Hand Saw
- Materials Cut Concrete, Masonry, Brick, Asphalt, Abrasive Materials
- Arbor Size 20mm
- Cutting Type Wet/Dry
- Diameter 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # LW1612CMB
- Zoro # G711867548
- UPC # 66233377723
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 20mm |
Diameter | 16" |
Details
Primary Material Application | Hand Saw |
Materials Cut | Concrete, Masonry, Brick, Asphalt, Abrasive Materials |
Cutting Type | Wet/Dry |
Description
Pearls Combo Blade is engineered for cutting concrete, asphalt and green concrete. This true multi purpose combo blade is designed with a special diamond matrix that combines both a turbo/segment and standard segment rim. This unique design allows the blade to be versatile and extremely aggressive on cutting a variety of applications.-Large 12mm diamond rim.-Laser weld.-Extra long life.-Designed with cooling holes to prevent overheating.-Segmented and ''U'' shaped gullet design promote fast cutting on a variety of materials.-Ideal for cutting concrete, asphalt and green concrete.-Wet or dry cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL High Helix End Mill for Aluminum Alloys - Ball, 0.1250" (1/8) (894908)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Red (3206.04)
- DRILL AMERICA 14" Square Bastard File (DIC13425)
- LYNDEX-NIKKEN Collet, ER32, 1/2in (E32-032)
- PEARL P5 Thin Mesh Turbo Blade 10 in. 5/8 in.-20mm-7/8 in. Arbor (DIA10TTS)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- PEARL P4 Porcelain Blade 4 in. 5/8 in.-7/8 in. Arbor (DTL04HPXL)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- Pearl Diamond Saw Blades