Shop All Diamond Saw Blades
Pearl
P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter
Mfr # PV007T
Zoro # G411868487
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Hand Saw
- Materials Cut Natural Stone, Concrete, Block, Brick
- Arbor Size 5/8", 20mm, 7/8"
- Cutting Type Wet/Dry
- Rim Type Turbo Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PV007T
- Zoro # G411868487
- UPC # 66233314240
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8", 20mm, 7/8" |
Diameter | 7" |
Details
Primary Material Application | Hand Saw |
Materials Cut | Natural Stone, Concrete, Block, Brick |
Cutting Type | Wet/Dry |
Rim Type | Turbo Rim |
Description
Professional grade performance at an economical price! The Pearl P2 Pro V turbo blade features a fast cutting 12mm diamond rim with a general purpose bond. This blade will cut a wide range of materials including: Natural Stone, Concrete, Block, Brick, Refractory Material and more.-10mm Rim height-Economical price-General purpose bond to cover a wide range of material-Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel Shank 1 1/8, Tamper/Tent (HS2173)
- ROBERTS Laminate Wedge Spacers, PK30 (10-27)
- FISCH Brad Point Drill, 15mm (FSF-004158)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U80LJ060AA3)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- PEARL P5 Thin Mesh Turbo Blade 10 in. 5/8 in.-20mm-7/8 in. Arbor (DIA10TTS)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- PEARL P2 Pro-V Segmented Blades for Concrete and Masonry 9 x .100 x 5/8, DIA, 7/8 (PV009S)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 10 in. 5/8 in.-20mm-7/8 in. (DIA10TT)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut 4.5)
- Pearl Diamond Saw Blades