Shop All Diamond Saw Blades
Pearl
P2 Pro-V Turbo Blade 4 1/2 in. x .080 x 20mm-5/8 in.
Mfr # PV045T
Zoro # G811868391
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Hand Saw
- Materials Cut Natural Stone, Concrete, Block, Brick
- Arbor Size 5/8" , 7/8"
- Cutting Type Wet/Dry
- Rim Type Turbo Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # PV045T
- Zoro # G811868391
- UPC # 66233314236
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8" , 7/8" |
Diameter | 4 1/2" |
Details
Primary Material Application | Hand Saw |
Materials Cut | Natural Stone, Concrete, Block, Brick |
Cutting Type | Wet/Dry |
Rim Type | Turbo Rim |
Description
Professional grade performance at an economical price! The Pearl P2 Pro V turbo blade features a fast cutting 12mm diamond rim with a general purpose bond. This blade will cut a wide range of materials including: Natural Stone, Concrete, Block, Brick, Refractory Material and more.-10mm Rim height-Economical price-General purpose bond to cover a wide range of material-Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Locking Extension Set 1/4" Dr, 3"; 6"; 12" L, 3 Pieces (9703QL)
- TECHNIKS Spring Collet, ER32, 9/32 in. (04232-9/32)
- MILWAUKEE TOOL 2" Pre-Stressed Diamond Wet Core Bit (48-17-1020)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 1/4" Thread Size, 1-3/4" Dia. (GNH1-HEX4P4----)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA04TT)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 10 in. 5/8 in.-20mm-7/8 in. (DIA10TT)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- PARAGON DIAMOND TOOLS 8'' x 500 x 1''DP Crack Chaser (CC-8-500-1DP)
- Pearl Power Saw Blades