Shop All Diamond Saw Blades
Pearl
P2 Pro-V Turbo Blade 14 in., 1 in.-20mm
Mfr # PV1412HS
Zoro # G911868420
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Masonry Saw
- Materials Cut Natural Stone, Concrete, Block, Brick
- Arbor Size 1", 20mm
- Cutting Type Wet/Dry
- Rim Type Turbo Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PV1412HS
- Zoro # G911868420
- UPC # 66233376126
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 1", 20mm |
Diameter | 14" |
Details
Primary Material Application | Masonry Saw |
Materials Cut | Natural Stone, Concrete, Block, Brick |
Cutting Type | Wet/Dry |
Rim Type | Turbo Rim |
Description
Professional grade performance at an economical price! The Pearl P2 Pro V turbo blade features a fast cutting 12mm diamond rim with a general purpose bond. This blade will cut a wide range of materials including: Natural Stone, Concrete, Block, Brick, Refractory Material and more.-12mm Rim height-Economical price-General purpose bond to cover a wide range of material-Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.M.K. MAGNETICS AMK Magnetics Trailblazer Magnetic Sweeper, 60inW, (T-60)
- MAYHEW Telescoping Inspection Mirror (17150)
- FOWLER 6"/150mm Xtra-Value Cal Electronic Caliper with Super Large Display (541016001)
- KODIAK CUTTING TOOLS #54 Cobalt Reamer Straight Flute Straight Shank (5486250)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA04TT)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 10 in. 5/8 in.-20mm-7/8 in. (DIA10TT)
- DIABLO BLADE LAM/NON-FRRS10""84T (D1084L)
- Pearl Diamond Saw Blades