Shop All Diamond Saw Blades
Pearl
P2 Pro-V Tile Blade 7 in., 5/8 in.
Mfr # PV007CT
Zoro # G911868444
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Tile Saw
- Materials Cut Ceramic, Marble
- Arbor Size 5/8"
- Cutting Type Wet
- Rim Type Continuous Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PV007CT
- Zoro # G911868444
- UPC # 66233314254
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8" |
Diameter | 7" |
Details
Primary Material Application | Tile Saw |
Materials Cut | Ceramic, Marble |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Description
Professional grade performance at an economical price! The Pearl P2 tile blade features a long lasting 10mm diamond rim with an all-purpose tile cutting bond. This blade is perfect for: ceramic tiles, marble, and more.-10mm Diamond rim-Economical price-Perfect for ceramic tile and marble tile-Dry cutting 4''-4 1/2'' Wet cutting 7''-10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-5MT Morse Taper Sleeve (DEWS3-5)
- RUBBERMAID COMMERCIAL Wheels/Axle Parts, 8" Wheels (FG6173L90000)
- MILWAUKEE TOOL Hold Down Bar Kit (49-22-8100)
- PROTO 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (J5018M)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 1, 20mm (PEV1412XL)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 10 in. 5/8 in.-20mm-7/8 in. (DIA10TT)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- BOSCH Diamond Blade, 7/8" Arbor Size (DBX543S)
- Pearl Diamond Saw Blades