Shop All Diamond Saw Blades
Pearl
P2 Pro-V Tile Blade 4 1/2 in., 5/8 in.-7/8 in.
Mfr # PV045CT
Zoro # G911868451
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Hand Saw
- Materials Cut Ceramic, Marble
- Arbor Size 5/8" , 7/8"
- Cutting Type Wet/Dry
- Rim Type Continuous Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PV045CT
- Zoro # G911868451
- UPC # 66233314252
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8" , 7/8" |
Diameter | 4 1/2" |
Details
Primary Material Application | Hand Saw |
Materials Cut | Ceramic, Marble |
Cutting Type | Wet/Dry |
Rim Type | Continuous Rim |
Description
Pearl P2 Pro V Tile BladeProfessional grade performance at an economical price! The Pearl P2 tile blade features a long lasting 10mm diamond rim with an all-purpose tile cutting bond. This blade is perfect for: ceramic tiles, marble, and more.-10mm Diamond rim-Economical price-Perfect for ceramic tile and marble tile-Dry cutting 4''-4 1/2'' Wet cutting 7''-10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9416)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1122408)
- ALLWAY MP Contour Scraper Kit (CS6)
- WARWOOD TOOL 6 lb Double Face Sledge, 32 Hickory Handle (13451)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- DEWALT 7" x .060 Tile Blade Wet (DW4791)
- Pearl Diamond Saw Blades