Shop All Diamond Saw Blades
Pearl
P2 Pro-V Segmented Blades for Concrete and Masonry 9 x .100 x 5/8, DIA, 7/8
Mfr # PV009S
Zoro # G411868418
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Grinder, Masonry Saw
- Materials Cut Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
- Arbor Size 5/8", 20mm, 7/8"
- Thickness 0.100"
- Max. RPM 6,790 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PV009S
- Zoro # G411868418
- UPC # 662333797318
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8", 20mm, 7/8" |
Diameter | 9" |
Details
Primary Material Application | Grinder, Masonry Saw |
Materials Cut | Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone. |
Thickness | 0.100" |
Max. RPM | 6,790 Max |
Description
The P2 Pro-V Segmented Blade offers the added durability of laser welded segments and a high tensile steel core. The Pro-V cuts tough concrete and masonry materials consistently without blade wobble or losing segments. The Pro-V is Pearls best value laser welded blade.-Best value laser welded blade-Consistent cutting performance on a wide variety of concrete and masonry materials-High tensile steel core prevents wobble-Laser welded segments for a more durable bond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 32mm Deep Length, Chrome Socket (D016232)
- DOTCO Gear Lube (45-0980)
- GARDNER BENDER Screw Kit Phillips 6-32 120Pc (SK-632T)
- KRAFT TOOL Asphalt Lute, 36", Straight (GG836N)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- PEARL P5 Thin Mesh Turbo Blade 10 in. 5/8 in.-20mm-7/8 in. Arbor (DIA10TTS)
- PEARL P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 1, 20mm (PEV1412XL)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- VIRGINIA ABRASIVES 14 in. Concrte Diamnd Blade (425-06026)
- Pearl Power Saw Blades