Shop All Diamond Saw Blades
Pearl
P2 Pro-V Segmented Blade 7 in. x .080 x 20mm-5/8 in. Adapter
Mfr # PV007S
Zoro # G811868377
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Hand Saw
- Materials Cut Natural Stone, Concrete, Block, Brick
- Arbor Size 5/8", DKO, 7/8"
- Cutting Type Wet/Dry
- Rim Type Segmented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PV007S
- Zoro # G811868377
- UPC # 66233314248
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8", DKO, 7/8" |
Diameter | 7" |
Details
Primary Material Application | Hand Saw |
Materials Cut | Natural Stone, Concrete, Block, Brick |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
Description
Professional-grade performance at an economical price! The Pearl P2 Segmented blade features fast-cutting 10mm tall diamond segments with a general-purpose bond. This blade will cut a wide range of materials including Natural Stone, Concrete, Block, Brick, Refractory Materials, and more.-10mm Segment height-Economical price-General purpose bond to cover a wide range of material-Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Braided Collet, 1555840 (ET313DC-6Z)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (1400114305)
- DRILL AMERICA .3760 HSS Dowel Pin Reamer (DWRRDP.3760)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5300600)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P5 Thin Mesh Turbo Blade 10 in. 5/8 in.-20mm-7/8 in. Arbor (DIA10TTS)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 10 in. 5/8 in.-20mm-7/8 in. (DIA10TT)
- PEARL P2 Pro-V Segmented Blades for Concrete and Masonry 9 x .100 x 5/8, DIA, 7/8 (PV009S)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- MILWAUKEE TOOL 12 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7835)
- Pearl Diamond Saw Blades