Shop All Diamond Saw Blades
Pearl
P2 Pro-V Blade 10 in., 5/8 in.
Mfr # PV010CT
Zoro # G011867538
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Tile Saw
- Materials Cut Ceramic, Marble
- Arbor Size 5/8"
- Cutting Type Wet
- Rim Type Continuous Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PV010CT
- Zoro # G011867538
- UPC # 66233314258
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8" |
Diameter | 10" |
Details
Primary Material Application | Tile Saw |
Materials Cut | Ceramic, Marble |
Cutting Type | Wet |
Rim Type | Continuous Rim |
Description
Professional grade performance at an economical price! The Pearl P2 tile blade features a long lasting 10mm diamond rim with an all-purpose tile cutting bond. This blade is perfect for: ceramic tiles, marble, and more.-10mm Diamond rim-Economical price-Perfect for ceramic tile and marble tile-Dry cutting 4''-4 1/2'' Wet cutting 7''-10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 3 in. Flexible Putty Knife (183)
- DRILL AMERICA 14" Round Smooth File (DIC12250)
- OTC Tip Set For Retaining Ring Pliers (209201)
- KYOCERA Turning Insert, Diamond, DNMG 432TK CA6525 Grade CVD Carbide (DNMG432TKCA6525)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 10 in. 5/8 in.-20mm-7/8 in. (DIA10TT)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- PEARL P2 Pro-V Segmented Blades for Concrete and Masonry 9 x .100 x 5/8, DIA, 7/8 (PV009S)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT T 4.5)
- Pearl Diamond Saw Blades