Shop All Diamond Saw Blades
Pearl
P2 Pro-V 4 in. x 5/8 in.-11 Arbor Turbo Crack Chaser
Mfr # PVV904M
Zoro # G711868378
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Size 5/8"-11
- Cutting Type Wet/Dry
- Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # PVV904M
- Zoro # G711868378
- UPC # 66233319482
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 5/8"-11 |
Diameter | 4" |
Details
Cutting Type | Wet/Dry |
Description
Professional grade performance at an economical price! The Pearl P2 Crack-Chaser blade features a smooth cutting diamond rim with a general-purpose bond. This tool will clean, route, and repair cracks in concrete and other building materials. -Designed to clean, route and repair cracks in concrete and other building materials-Engineered to quickly sink into cracks and crevices-Wet or dry use-Max RPM 13,700
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA510)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- PROTO Ratchet Repair Kit, Round Head (J5452FRK)
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- PEARL P2 Pro-V Turbo Blade 7 in. x .080 x 20mm-5/8 in. Adapter (PV007T)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 7 in. 5/8 in.-DKO-7/8 in. (DIA07TT)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P4 Porcelain Blade 10 in. 5/8 in. Arbor (DTL10HPXL)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- DIABLO FRAME BLADE 6""X20T (D0620X)
- Pearl Diamond Saw Blades