Shop All Diamond Saw Blades
Pearl
P-EV Segmented Blades for Concrete and Masonry 14 in. x .125 x 1, 20mm
Mfr # PEV1412XL
Zoro # G511868370
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Masonry Saw, Cut Off Saw, Walk Behind Saw
- Materials Cut Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
- Arbor Size 1"
- Diameter 14"
- Thickness 0.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PEV1412XL
- Zoro # G511868370
- UPC # 66233377718
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Arbor Size | 1" |
Diameter | 14" |
Details
Primary Material Application | Masonry Saw, Cut Off Saw, Walk Behind Saw |
Materials Cut | Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone. |
Thickness | 0.125" |
Max. RPM | 5,400 Max |
Description
The PE-V Segmented Blade was designed for cutting a wide range of concrete and masonry materials. It features a 12.5mm tall diamond segments that are attached directly to its durable steel core using Pearl's DST bonding technology. The PE-V delivers consistent performance and exceptional value.-Exceptional value-Consistent cutting performance on a wide variety of concrete and masonry materials-DST Sintering technology for a strong bond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- HANSEN 1/4"" DRV STD SOCKET TRAY (1401)
- STARRETT 1-7/16" (37mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0176)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- PEARL P2 Pro-V Segmented Blade 4 in. x .080 x 20mm-5/8 in. Adapter (PV004S)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 10 in. 5/8 in.-20mm-7/8 in. (DIA10TT)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PEARL P5 Thin Mesh Turbo Blade 10 in. 5/8 in.-20mm-7/8 in. Arbor (DIA10TTS)
- PEARL P4 SD Green WC Turbo Blade 6 x .080 x 5/8, DIA, 7/8 (DIA006SD)
- GRIP TIGHT TOOLS 4 in. Professional Tuck Pointing Diamond Blade, 10PK (B1557-10)
- Pearl Diamond Saw Blades