Shop All Fabric & Sewing
Pearl
Non Skid Clear Silicon Elastic, .5", PK2, 1.5 Height, 4 Width
Mfr # M4020-9999-050-10
Zoro # G2871189
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/rubber
- Color Black
- Features Silicone grip
- Height 1.5
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # M4020-9999-050-10
- Zoro # G2871189
- Country of Origin United States
- Category Fabric & Sewing
Dimensions
Height | 1.5 |
Width | 4 |
Length | 4 |
Depth | 4 |
Details
Material | Polyester/rubber |
Item | Non Skid Clear Silicon Elastic,.5",PK2 |
Color | Black |
Features | Silicone grip |
For Use With | Sewing |
Weight | 0.33 |
Lockout Application | Sewn applications |
Description
Non Skid Clear Silicon Elastic,.5 In.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTWIDE EXTENDED CORE CAST STRETCH WRAP, 18in X 1,500 FT, 80-GAUGE, CLEAR, 4PK (1904057)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Ivory, 250 Sheets (49581)
- CRAYOLA Washable Kids Paint, 2oz., 10/ST, Assorted PK (CYO541205)
- PEARL Quilt Binding, P/C, 5/8 In Doublefold, 25 Yds, Bamboo (2Pk) (M9545-1729-25)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, White (2Pk) (M9550-0000-25)
- PEARL Draw Cord Elastic, White 1-1/4", PK4, 1.5 Height, 4 Width (M4055-125-10)
- PEARL No Roll Elastic, White, 1", 10 yd., PK2, 1 Height, 4 Width (M3020-0000-10)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Hunter (2Pk) (M9550-10249-25)
- PEARL Draw Cord, Natural 1/4", Cotton, PK2, 1.5 Height, 4 Width (M4910-0001-025-25)
- DESIGNER FABRICS Designer Fabrics C866 54 in. Wide Burgundy Classic Crushed Velvet Residential Commercial And Automotive Upholstery Velvet (C866)
- Pearl