Shop All Arts & Crafts
Pearl
Matching Thread, Pink, 6,000 Yard Spools (2Pk)
Mfr # M1110-9223
Zoro # G2869490
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Length 3
- Color Pink
- Features All purpose thread to match our binding
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M1110-9223
- Zoro # G2869490
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 3 |
Length | 3 |
Depth | 3 |
Height | 5 |
Details
Color | Pink |
Item | Matching Thread,Pink,6000 yd.,PK2 |
Features | All purpose thread to match our binding |
Material | Polyester |
Application | Sewn applications |
Use With | Sewing |
Net Weight (Oz.) | 0.7 |
Description
Matching Thread,Pink,6000 yd.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Plain Newsprint Arithmetic Paper, 8-1/2 x 11 Inches, Canary, 500 Sheets (385CN-SS)
- ZORO SELECT 1-3/8" x 2-3/4" Fluorescent Pink Wire Tag, Includes 12" Wire, Pk1000 (4WLA8)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80351)
- MARSH Stencil Ink, Red (20909)
- MR. SKETCH Scented Watercolor Marker Pack, Broad Chisel Tip, 36 Assorted Colors (2003992)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- DAP Dap Inc 10310 Plaster Of Paris 8 Pound Tub (70798103108)
- HP DesignJet Large Format Paper for Inkjet Prints, 60 x 150 ft, Coated White (Q1408A)
- TOSAFOS Sheet Styrofoam Shape; 1 x 12 x 36 in.; White (TO1415995)
- QUARTET Tempera, Biggie Paint Cakes, Asstortd, PK12 (425009)
- Pearl