Pearl Mantels NCSW-56 PEPPER 56 in. Zachary Non-combustible Surround - Pepper
Mfr # NCSW-56 PEPPER
Zoro # G104156129
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl Mantels
- MFR # NCSW-56 PEPPER
- Zoro # G104156129
- UPC # 850008796401
- Country of Origin China
- Category Lab Equipment Parts
Description
This mantel can take the heat!Patent pending on this all new non-combustible mantel surround for use indoors or out. Light-weight, strong, weather-resistant and easy to hang. The textured wood molding of the Zachary has a hand applied paint finish making each surround unique in character and its own individual masterpiece. Transitional design that fits comfortably into a contemporary or traditional setting makes this piece the perfect addition to your indoor or out-door room. The ample 8 inch shelf depth allows plenty of display room. Pre-drilled metal hanger board, exclusive to this piece, allows for ease of hanging. Mantel in 3 pieces; 2 legs and 1 header. The legs attach easily to the header with nuts and bolts. 3 piece mitered scribe molding set also included to hide any gaps after installation. This mantel has a 1 1/2" projection off of the wall leaving a nice pocket behind the mantel to accommodate your tile, stone, marble etc.
Features- Patent pending non-combustible and weather resistant for use indoors or out
- For use indoors or out
- Projection: 1 1/2"
- Interior Width: 56"
- Interior Height: 42"
- Width Outside Leg to Outside Leg at Base: 66"
- Shelf Length: 72"
- Shelf Depth: 8"
- Shelf Height: 5"
- Overall Height: 47"
- Scribe Moldings Size: 5 " Deep x .33" Wide x 41.7" High
- Finish: Pepper
- Country of Origin: Vietnam
- Weight: 128 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09037-06)
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- PEARL MANTELS Pearl Mantels NC-72 Graywash Zachary Non-Combustible 72 in. Shelf; Graywash Finish (NC-72 Graywash)
- CINCINNATI SURGICAL Dissecting Blade, Size 12, 100/PK (248172)
- ASTRO PNEUMATIC NOSE 5PC SET ASSPRTED F/PR14-PART (AOPR14-01)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 50 (LCV510)
- DIGI-SENSE Traceable Digital Programmable Plug-In T (08645-15)
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98768-48)
- DIGI-SENSE RTD Connector, 3 Pin, Female, 1/Ea (18527-82)
- Pearl Mantels Lab Equipment Parts