Pearl Mantels NC-72 Graywash Zachary Non-Combustible 72 in. Shelf; Graywash Finish
Mfr # NC-72 Graywash
Zoro # G904155971
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl Mantels
- MFR # NC-72 Graywash
- Zoro # G904155971
- UPC # 855392007959
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
This mantel can take the heat!Patent pending on this all new non-combustible mantel for use indoors or out.Extremely light-weight, strong, weather-resistant and easy to hang.The Zachary has a soft hand applied graywash paint finish making each shelf unique in character and its own individual masterpiece.Transitional design that fits comfortably into a contemporary or traditional setting makes this piece the perfect addition to your indoor or out-door room.The ample 9 inch shelf depth allows plenty of display room.Pre-drilled metal hanger board, exclusive to this piece, allows for ease of hanging.Top shelf length 72 inches, bottom shelf length 72 inches, top shelf depth 9 inches, bottom depth 9 inches, overall height 5 inches.
Features- Patent pending non-combustible and weather resistant for use indoors or out
- For use indoors or out
- Pre-finished with hand applied graywash paint
- Finish: Graywash
- Country of Origin: Vietnam
- Height: 5"
- Length: 72"
- Depth: 9"
- Weight: 42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35396)
- SP SCIENCEWARE SPINBOX, STIRRING BAR, PTFE, ASST, PK16 (F37180-0000)
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Methanol Wash Bottle: 500ml, 4/PK (F12416-0011)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR180)
- UNITED SCIENTIFIC Hand Air Pump (HAP001)
- DIGI-SENSE Type-T, FEP-Insulated Probe, Mini-Connec (08516-83)
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- WATERCO Waterco 074924 Purex Grid FG1248; 24 in. (74924)
- Pearl Mantels Lab Equipment Parts